Shop All Piston Air Compressors & Vacuum Pumps
Welch
Piston Vacuum Pump, 1/3 HP, 29.8in. Hg
Mfr # 2581B-50
Zoro # G0164389
product price: $2,756.99
/ea
Free Shipping & Returns
$2,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115V AC
- Full Load Amps 2.2
- Free Air CFM @ 0 PSI 3.5
- Max. Vacuum 29.8 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 2581B-50
- Zoro # G0164389
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Overall Length | 17.312 in |
Overall Width | 10.5 in |
Inlet Size | 3/8 in |
Outlet Size | 3/16 in |
Overall Height | 10.5 in |
Description
Piston Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Vacuum 29.8 in Hg, Free Air Flow Rate 3.5 cfm, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/16 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-10-11)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK54H (2AK54H)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- DAYTON Oil Can (TTR8214863G)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- WELCH Tank Vacuum System, 1/2 HP, 10 gal. Tank (8150B-30)
- WELCH Piston Air Compressor/Vacuum Pump, 1/32HP (2511B-01)
- WELCH Piston Vacuum Pump, 1/4 HP, 27.6in. Hg (2546B-01)
- GAST Rocking Piston Air Comp, 1/4HP, 100/100psi (87R135-101-N270X)
- THOMAS Piston Air Compressor, 1/10HP, 12VDCV (405ADC38/12)
- GAST Piston Air Compressor, Piston Pump (8LDF-46S-M850X)
- Welch Vacuum Pumps & Blowers