Shop All Compressor Air Filters
Welch
Filter, Exhaust
Mfr # 1417P-20
Zoro # G2458267
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5 in
- Type Exhaust Filter
- Height (In.) 9 in
- For Use With 3Z657, 6D733
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 1417P-20
- Zoro # G2458267
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 5 in |
Height (In.) | 9 in |
Overall Height | 9 in |
Outside Diameter | 5 in |
Details
Type | Exhaust Filter |
Item | Exhaust Filter |
For Use With | 3Z657, 6D733 |
Description
Exhaust Filter, Compatible Grainger Part Number 3Z657, 6D733, Outside Diameter 5 in, Overall Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT81)
- NTN NTN 15116, Tapered Roller Bearing Cone 11855 In Id X 08125 In W (15116)
- BESTORQ SPB2932 V Belt, 2932 mm(115.44 in) Pitch Length, 17 mm(0.57 in) Top Width, 1 Ribs (SPB2932)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D214)
- WELCH Replacement Element (1417H-01)
- WELCH Filter, Exhaust (1417P-10)
- WELCH Filter Element, PK2 (1417L)
- WELCH Filter, Exhaust (1417)
- WELCH Filter Element, 4 in. H, 4 in. Dia. (1417G)
- BETA 1 FILTERS Air Filter replacement filter for 244P / SOLBERG (B1AF0001754)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- Welch Compressor Air Filters