Shop All Compressor Air Filters
Welch
Filter, Exhaust
Mfr # 1417P-10
Zoro # G1832844
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5 in
- Height (In.) 6 1/4 in
- For Use With 3Z655, 3Z656, 5Z025, 6D731, 6D751, 6D752
- Type Exhaust Filter
- Outside Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 1417P-10
- Zoro # G1832844
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 5 in |
Height (In.) | 6 1/4 in |
Outside Diameter | 5 in |
Details
For Use With | 3Z655, 3Z656, 5Z025, 6D731, 6D751, 6D752 |
Item | Exhaust Filter |
Type | Exhaust Filter |
Description
Exhaust Filter, Compatible Grainger Part Number 3Z655, 3Z656, 5Z025, 6D731, 6D751, 6D752, Outside Diameter 5 in, Overall Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- RACOR Seal Kit, Master Controls (SK49012)
- TRITAN Tapered Roller Bearing, Cup, 3.25-in. Outside Dia., 0.65-in. Width (LM104911)
- WELCH Filter Element, 4 in. H, 4 in. Dia. (1417G)
- WELCH Filter, Exhaust (1417P-20)
- WELCH Filter, Exhaust (1417)
- WELCH Filter Element, PK2 (1417L)
- WELCH Replacement Element (1417H-01)
- ARROW PNEUMATICS Midflow Coalescing Filter W/Float Drain, 3/4" (F576FW)
- BETA 1 FILTERS Air Filter replacement filter for P05050A / CHAMPION (B1AF0077511)
- Welch Compressed Air Treatment