Shop All Compressor Air Filters
Welch
Filter, Exhaust
Mfr # 1417
Zoro # G2696346
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2 1/2 in
- For Use With 3Z654, 4Z197
- Height (In.) 2 1/2 in
- Overall Height 2 1/2 in
- Outside Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 1417
- Zoro # G2696346
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 2 1/2 in |
Height (In.) | 2 1/2 in |
Overall Height | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Details
Item | Exhaust Filter |
For Use With | 3Z654, 4Z197 |
Description
Exhaust Filter, Compatible Grainger Part Number 3Z654, 4Z197, Outside Diameter 2 1/2 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- D&D 950mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA950)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- BOSTON GEAR Miter Gear-16 Pitch (L110Y)
- WELCH Filter Element, PK2 (1417L)
- WELCH Filter, Exhaust (1417P-20)
- WELCH Replacement Element (1417H-01)
- WELCH Filter Element, 4 in. H, 4 in. Dia. (1417G)
- WELCH Filter, Exhaust (1417P-10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- Welch Compressed Air Treatment