Shop All Pneumatic Flow Control Valves
This Product is Discontinued
Weksler
Valve, Needle, 1/2 In, Brass, 500 PSI (Discontinued)
Mfr # AV32
Zoro # G3387641
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Temp. 0 to 200 Degrees F
- Directions Controlled 1
- Valve Inlet Port 1/2 in NPT
- Valve Outlet Port 1/2 in NPT
- Valve Max. Pressure Rating 5000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weksler
- MFR # AV32
- Zoro # G3387641
- UPC # 759426489264
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Details
Item | Needle Valve |
Max. Temp. | 0 to 200 Degrees F |
Directions Controlled | 1 |
Valve Inlet Port | 1/2 in NPT |
Valve Outlet Port | 1/2 in NPT |
Valve Max. Pressure Rating | 5000 psi |
Inlet Port | 1/2" NPT |
Outlet Port | 1/2" NPT |
Pressure Range | 500 psi @ 150 Degrees F |
Body | Brass |
Description
Needle Valve, Directions Controlled 1, Valve Inlet Port 1/2 in NPT, Valve Outlet Port 1/2 in NPT, Valve Max. Pressure Rating 5000 psi, Pressure Range 500 psi @ 150 Degrees F, Max. Temp. 0 to 200 Degrees F, Brass Body, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.