Shop All Gauge guards, Seals & Accessories
Weksler
Snubber, Pressure, Piston, 1/4 In, Brass
Mfr # RS1
Zoro # G2460841
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Pressure Range 3000 psi
- Size (NPT) 1/4 in
- Material Brass
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weksler
- MFR # RS1
- Zoro # G2460841
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Connection Size | 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Pressure Gauge Snubber |
Type | Piston |
Pressure Range | 3000 psi |
Material | Brass |
Connection Type | NPT |
Maximum Operating Pressure | 3,000 psi |
Connection | 1/4 in NPT |
Application | Non-Potable Water Applications |
Operating Temperature Range | Not Rated |
Element Material | Brass |
Snubber Type | Piston |
Corrosion Resistant | No |
Mounting Orientation | Any Angle, Horizontal, Inverted, Vertical |
Compatible Liquids and Gases | Air, Steam, Water |
Number of Pistons | 3 |
Description
Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Compatible Liquids and Gases Air, Steam, Water, Operating Temperature Range Not Rated, Maximum Operating Pressure 3,000 psi, Application Non-Potable Water Applications, Material Brass, Snubber Type Piston, Corrosion Resistant No, Element Material Brass, Mounting Orientation Any Angle, Horizontal, Inverted, Vertical, Number of Pistons 3, Overall Length 3 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (185924 (M23DDG01B100S50))
- SPAN Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (LFS-220-15-G)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-KEMX)
- ZORO SELECT Replacement Cutter Head (WD03-14B)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, Brass (BW42)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- WEKSLER Siphon, Gauge, 1/2 In (CPS2)
- WEKSLER Siphon, Gauge, 1/4 In (AO3B)
- OATEY 1.5 x 3 in. 16 Gauge Stud Guard (238346)
- Weksler Gauge guards, Seals & Accessories