Shop All Gauge guards, Seals & Accessories
Weksler
Snubber, Pressure, Filter, 1/4 In, Brass
Mfr # BW42
Zoro # G2840747
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Pressure Range 1500 psi
- Size (NPT) 1/4 in
- Material Brass
- Head Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weksler
- MFR # BW42
- Zoro # G2840747
- UPC # 759426455030
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Head Size | 3/4 in |
Connection Size | 1/4 in |
Overall Length | 1 1/2 in |
Details
Item | Pressure Gauge Snubber |
Type | Filter |
Pressure Range | 1500 psi |
Material | Brass |
Compatible Liquids and Gases | Heavy Oil, Light Oil, Water |
Application | Non-Potable Water Applications |
Element Material | Brass |
Operating Temperature Range | Not Rated |
Connection Type | NPT |
Snubber Type | Filter |
Corrosion Resistant | No |
Head Shape | Hexagon |
Maximum Operating Pressure | 1,500 psi |
Description
Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Compatible Liquids and Gases Heavy Oil, Light Oil, Water, Operating Temperature Range Not Rated, Maximum Operating Pressure 1,500 psi, Application Non-Potable Water Applications, Material Brass, Snubber Type Filter, Corrosion Resistant No, Element Material Brass, Head Shape Hexagon, Head Size 3/4 in, Overall Length 1 1/2 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Probe Thermometer, 25 To 125 Degrees F (THMPR1)
- DONALDSON Inlet Hood, Plastic, H001379 (H001379)
- PCE INSTRUMENTS Noise Dose Meter, Up to 130 dB (PCE-SLD 10)
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, SS (RS7)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, Brass (RS1)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- WEKSLER Siphon, Gauge, 1/4 In (AO31)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- RIDGID RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt (50557)
- Weksler Gauge guards, Seals & Accessories