Shop All Gauge guards, Seals & Accessories
Weksler
Siphon, Gauge, 1/4 In
Mfr # CPSS4
Zoro # G1575883
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 2000 psi @ 1000 Degrees F
- Size (NPT) 1/4 in
- Material Stainless Steel
- Construction Seamless
- Compatible Liquids and Gases Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weksler
- MFR # CPSS4
- Zoro # G1575883
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Connection Size | 1/4 in |
Tube Length | 7 1/4 in |
Details
Item | Pressure Gauge Siphon |
Pressure Range | 2000 psi @ 1000 Degrees F |
Material | Stainless Steel |
Construction | Seamless |
Compatible Liquids and Gases | Water |
Maximum Internal Pressure | 2,000 psi |
Burst Pressure | 2,000 psi |
Connection Type | NPT |
Application | Steam Installations |
Tube Style | Pigtail |
Corrosion Resistant | No |
Description
Pressure Gauge Siphon, Application Steam Installations, Burst Pressure 2,000 psi, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Material XH Stainless Steel, Maximum Internal Pressure 2,000 psi, Tube Length 7 1/4 in, Tube Style Pigtail, Compatible Liquids and Gases Water, Corrosion Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In (LFS-210-(-1 Bar)-G)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-204C-BSPT)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT (P3S6088)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (BTM34011D)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, Brass (RS1)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- WEKSLER Snubber, Pressure, Piston, 1/2 In, Brass (RS6)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, SS (RS7)
- WEKSLER Siphon, Gauge, 1/4 In (AO31)
- INTERSTATE PNEUMATICS 2 Inch Pressure Gauge Rubber Protector (GX20)
- Weksler Gauge guards, Seals & Accessories