Shop All Gauge guards, Seals & Accessories
Weksler
Siphon, Gauge, 1/4 In
Mfr # AO3B
Zoro # G2045425
original price:
$48.39
9% off
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 250 psi @ 400 Degrees F
- Size (NPT) 1/4 in
- Material Brass
- Construction Seamless
- Tube Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weksler
- MFR # AO3B
- Zoro # G2045425
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Tube Length | 5 3/8 in |
Connection Size | 1/4 in |
Details
Item | Pressure Gauge Siphon |
Pressure Range | 250 psi @ 400 Degrees F |
Material | Brass |
Construction | Seamless |
Application | Steam Installations |
Corrosion Resistant | No |
Maximum Internal Pressure | 250 psi |
Burst Pressure | 250 psi |
Connection Type | NPT |
Compatible Liquids and Gases | Water |
Tube Style | Pigtail |
Process Connection | 1/4 in NPT |
Description
Pressure Gauge Siphon, Application Steam Installations, Burst Pressure 250 psi, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Material Brass, Maximum Internal Pressure 250 psi, Tube Length 5 3/8 in, Tube Style Pigtail, Compatible Liquids and Gases Water, Corrosion Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P3S6011-MAXI45)
- ZORO SELECT Carboy Spigot HDPE (180118)
- WINTERS Thermometer 9" Valox Vari, 30-180F/C (TIM104)
- DIGI-SENSE PFA Safety Coated Liquid-In-Glass Thermo (08077-83)
- WEKSLER Siphon, Gauge, 1/4 In (AO31)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- WEKSLER Siphon, Gauge, 1/2 In (CPS2)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, SS (RS7)
- WEKSLER Snubber, Pressure, Piston, 1/2 In, Brass (RS6)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, Brass (BW42)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- Weksler Gauge guards, Seals & Accessories