Shop All Gauge guards, Seals & Accessories
Weksler
Siphon, Gauge, 1/4 In
Mfr # AO31
Zoro # G2806562
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 500 psi @ 400 Degrees F
- Size (NPT) 1/4 in
- Material Iron
- Application Steam Installations
- Compatible Liquids and Gases Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weksler
- MFR # AO31
- Zoro # G2806562
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Tube Length | 5 3/8 in |
Connection Size | 1/4 in |
Details
Item | Pressure Gauge Siphon |
Pressure Range | 500 psi @ 400 Degrees F |
Material | Iron |
Application | Steam Installations |
Compatible Liquids and Gases | Water |
Corrosion Resistant | No |
Construction | Seamless |
Tube Style | Pigtail |
Process Connection | 1/4 in NPT |
Maximum Internal Pressure | 500 psi |
Connection Type | NPT |
Burst Pressure | 500 psi |
Description
Pressure Gauge Siphon, Application Steam Installations, Burst Pressure 500 psi, Connection Size 1/4 in, Connection Type NPT, Construction Seamless, Material Iron, Maximum Internal Pressure 500 psi, Tube Length 5 3/8 in, Tube Style Pigtail, Compatible Liquids and Gases Water, Corrosion Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-160)
- TAYLOR Digital Timer W/Memory (5847-21)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380320)
- SHIMPO Panel Mount Tachometer, 100-240VAC (DT-501XA)
- WEKSLER Siphon, Gauge, 1/4 In (AO3B)
- WEKSLER Snubber, Pressure, Piston, 1/2 In, Brass (RS6)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- WEKSLER Siphon, Gauge, 1/2 In (CPS2)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- POWERWELD Replacement Gauge Cover, 2" (LEX2)
- Weksler Gauge guards, Seals & Accessories