Shop All Gauge guards, Seals & Accessories
Weksler
Siphon, Gauge, 1/2 In
Mfr # CPS2
Zoro # G2593832
original price:
$40.05
18% off
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 1000 psi @ 850 Degrees F
- Size (NPT) 1/2 in
- Material Steel
- Connection Size 1/2 in
- Construction Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weksler
- MFR # CPS2
- Zoro # G2593832
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/2 in |
Connection Size | 1/2 in |
Tube Length | 7 1/4 in |
Details
Item | Pressure Gauge Siphon |
Pressure Range | 1000 psi @ 850 Degrees F |
Material | Steel |
Construction | Seamless |
Burst Pressure | 1,000 psi |
Compatible Liquids and Gases | Water |
Maximum Internal Pressure | 1,000 psi |
Tube Style | Pigtail |
Connection Type | NPT |
Application | Steam Installations |
Corrosion Resistant | No |
Description
Pressure Gauge Siphon, Application Steam Installations, Burst Pressure 1,000 psi, Connection Size 1/2 in, Connection Type NPT, Construction Seamless, Material Steel, Maximum Internal Pressure 1,000 psi, Tube Length 7 1/4 in, Tube Style Pigtail, Compatible Liquids and Gases Water, Corrosion Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-12)
- TRIPLETT Psychrometer with Superheat (RHT37)
- ASHCROFT Transducer, Pressure (K17M0242C1 1000#)
- FLIR Replacement Test Leads, 10A, Black/Red (TA83)
- WEKSLER Siphon, Gauge, 1/4 In (AO3B)
- WEKSLER Snubber, Pressure, Piston, 1/2 In, Brass (RS6)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, Brass (RS1)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, SS (RS7)
- NOSHOK Sintered Pressure Snubber, 1/2 NPT, 316SS, "C" Disc Installed, Pressure Rating 15,000 PSI (5150-C)
- Weksler Gauge guards, Seals & Accessories