Shop All Liquid In Glass Thermometers
Weiss
Straight, 5", 2" Stem, 1/2"NPT, 30-240F
Mfr # TL5S2-240
Zoro # G501827059
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiss
- MFR # TL5S2-240
- Zoro # G501827059
- UPC # N
- Country of Origin United States
- Category Liquid In Glass Thermometers
Details
Item | Straight Form, 2" Stem, 1/2" N,5" Scale |
Description
Straight Form, 2 In. Stem, 1/2 In. N,5 In. Scale
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2 in Conn (30EI60R)
- FRIO-TEMP Liquid In Glass Thermometer, 25 to 45C (B61001-0400)
- REED INSTRUMENTS Humidity Calibration Standard, 75% (R9975)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2O10)
- ZORO SELECT Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F, Length: 6 1/4 in (6DKD0)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105-6ALF.)
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- WINTERS Thermometer, Analog, 30-180 deg, 3/4in NPT (TIM104LF.)
- VEE GEE Liquid In Glass Thermometer, 120mm L (80702E-A)
- THERMCO Replacement Thermometer, 59F ASTM (ACC059F)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4PRT5)
- Weiss Liquid In Glass Thermometers