Shop All Liquid In Glass Thermometers
Weiss
Straight, 5", 2" Stem, 1/2"NPT, 20-120F
Mfr # TL5S2-120
Zoro # G601827058
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiss
- MFR # TL5S2-120
- Zoro # G601827058
- UPC # N
- Country of Origin United States
- Category Liquid In Glass Thermometers
Details
Item | Straight Form, 2" Stem, 1/2" N,5" Scale |
Description
Straight Form, 2 In. Stem, 1/2 In. N,5 In. Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Voltage/Continuity Tester, 0 to 480VAC (35130)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- BOURDON Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (MEX3-D52.H19/0133)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- DIGI-SENSE GenPurpose Liquid-In-Glass Thermom, 0-30 (90260-12)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- TAYLOR PRECISION THERMOMETER 13.25"" WIND (6751)
- ZORO SELECT Industrial Thermometer, 0 to 160 F, Accuracy: +/-1% (4LZP7)
- DIGI-SENSE ASTM Liquid-In-Glass Thermom, 90C /Solid (08009-52)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4PRT5)
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- Weiss Liquid In Glass Thermometers