Shop All Thermometers
Weiss Instruments.
Weiss Dual Point Infra-Red Remote Reading Thermometer
Mfr # IR141
Zoro # G208589618
Free Shipping & Returns
$117.99
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
- Brand Weiss Instruments.
- MFR # IR141
- Zoro # G208589618
- Country of Origin China
- Category Thermometers
Description
Weiss ir141 dual point infra-red remote reading thermometer the latest in the line of infra-red temperature measurement. Using the remote dual point infra-red thermometer by weiss gets the job done quick, accurate and safe. If you can see it you can measure it. Designed to be contractor tough, the weiss infra-red thermometer is ideal for measuring larger surface areas as well as for finding hot or cold spots by sweeping the dual points will guide you to wherever you need to measure. With instant on and instant temperature grabs you won't be wasting time on the job. features: dual laser pointer pistol grip design back light 2% accuracy f/c selection auto off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PRO-301D-204K-01)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0267)
- DURO Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0233-CERT)
- TAYLOR Thermomtr In/Out13.5Labs (6703N)
- ACURITE 1.6in. W x 4.8in. H Sensor Wireless Indoor & Outdoor Thermometer (00606A3)
- DWYER INSTRUMENTS Digital Solar Powered Thermometer, Digital Solar Therm (DRFT-10)
- BAKER INSTRUMENTS 9VU35-305 Industrial Thermometer, 30 to 300 deg F (0 to 149 deg C) (9VU35-305)
- TAYLOR Thermometer, Analog, Celsius, Fahrenheit Temperature Sensor, 50 to 50 deg C, 60 to 120 deg F (5159)
- TAYLOR PRECISION PRODUCTS Taylor Precision Indoor & Outdoor Thermometer 5327 (5327)
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- Weiss Instruments. Thermometers