Shop All Pressure Gauges
Weiss Instruments
4" Boiler Gauge, 1/2" NPT Bottom, 60-260F, 0-75PSI
Mfr # CTP40L
Zoro # G705261086
Free Shipping & Returns
$81.99
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
- Brand Weiss Instruments
- MFR # CTP40L
- Zoro # G705261086
- Country of Origin China
- Category Pressure Gauges
Description
the weiss tri-o-meter is designed for use on all types of hot water heating systems. One instrument reads the water pressure, water temperature and system head in feet of h2o. Available in 2 1/2" dial with 1/4" npt rear connection and 3 1/2" dial with 1/2" npt lower or rear connected.
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
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge (24436)
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-350)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B3000)
- GENERAL TOOLS General Purpose Moisture Meter, 0-50 Pct (MM6012)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30" VAC (LF251-VAC-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-200PSI (TL20-200-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-160 PSI (4CTS-160-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-160 PSI (LF251-160-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30 PSI (LF251-030-4L)
- ASHCROFT 2-1/2IN 1/4IN 0-500PSI NPT PRESSURE GAUGE (25-1009-AW-02L-500)
- Weiss Instruments Pressure Gauges