Shop All Thermometers
Weiss Instruments.
4 1/2in dial, 5FT, remote reading, 1/2in NPT union connection, 0-180F
Mfr # 45BL-180
Zoro # G808589612
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiss Instruments.
- MFR # 45BL-180
- Zoro # G808589612
- Country of Origin United States
- Category Thermometers
Description
offered in 4 1/2 dial sizes the series bl is furnished with braided copper capillary and a 1/2 npt brass union connection. Sensor bulb insertion is 2 5/8 below the mounting thread. Case configuration is stainless steel back flange type for wall or surface mounting, capillary outlet at case bottom. The series bl construction is well suited to applications such as hot and chilled pipeline systems, tanks, coolers and air ducts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 7.9" (200mm) (TM-8811)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- PIC GAUGES Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402N-01)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254U)
- ELECTRONIC SPECIALTIES Twin Laser Ir Thermomtr - 1022F/550C Max (EST67)
- THERMCO Dig Therm, Pt100 Thermo-100/300C (ACCD370P)
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, 0 Degrees to 220 Degrees F (214201J)
- SPER SCIENTIFIC SAMA RANGE Total Immersion -50 to 50C box of 10, 10PK (736620)
- DWYER INSTRUMENTS Digital Solar Powered Thermometer, Digital Solar Th (DRFT-10-BLACK)
- TAYLOR Tube Thermometer Plastic White 7.68 in. (5154)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- Weiss Instruments. Thermometers