Shop All Pressure Gauges
Weiss Instruments
4 1/2", 1/4" NPT 316SS, 0-30 PSI
Mfr # NF4UGY2-030-4L
Zoro # G005261298
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiss Instruments
- MFR # NF4UGY2-030-4L
- Zoro # G005261298
- Country of Origin United States
- Category Pressure Gauges
Description
the 4 1/2" process gauge is designed for those severe service applications where operator safety is a factor. This solid front gauge is equipped with a solid wall separating the indicating dial from the bourdon tube and a blowout back which will release from the case if the bordon tube should rupture. Available with phosphor bronze/brass or 316stainless steel internals, this gauge is ideally suited for the requirements of the process, power and chemical industries. This high quality gauge offers the benefit of field filling without any additional kits or accessories. note: gauges are sent dry unless it is stated on po to have "oil filled"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Thermocouple Thermometer, Type K, 4 Inputs (DT4947SD)
- REED INSTRUMENTS Thermocouple Thermometer Kit (R2400-KIT)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ716LF)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-60PSI (TL20-060-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 30" VAC /30PSI (4CTS-V30-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-160 PSI (LF251-160-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-100 PSI (TL25-100-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-200PSI (TL20-200-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-100PSI (TL20-100-4L)
- SHARKBITE 1/2" Push-Fit DZR Brass Temperature Gauge (24437)
- Weiss Instruments Pressure Gauges