Shop All Pressure Gauges
Weiss Instruments
4 1/2", 1/4" NPT 316SS, 0-100 PSI
Mfr # NF4UGY2-100-4L
Zoro # G405261348
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiss Instruments
- MFR # NF4UGY2-100-4L
- Zoro # G405261348
- Country of Origin United States
- Category Pressure Gauges
Description
the 4 1/2" process gauge is designed for those severe service applications where operator safety is a factor. This solid front gauge is equipped with a solid wall separating the indicating dial from the bourdon tube and a blowout back which will release from the case if the bordon tube should rupture. Available with phosphor bronze/brass or 316stainless steel internals, this gauge is ideally suited for the requirements of the process, power and chemical industries. This high quality gauge offers the benefit of field filling without any additional kits or accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B300#)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Blue (4EFG1)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI (LF251-060-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30 PSI (LF251-030-4L)
- WEISS INSTRUMENTS 2.71" Boiler Gauge 1/4' NPT Rear w/ext 60-260F, 0-75PSI (CTP25RX)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-30PSI (LF441-030-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-100 PSI (TL25-100-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30" VAC (LF251-VAC-4L)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C748)
- Weiss Instruments Pressure Gauges