Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI
Mfr # LF251-060-4L
Zoro # G402593046
product price: $56.19
/ea
$56.19
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
- Brand Weiss Instruments
- MFR # LF251-060-4L
- Zoro # G402593046
- UPC # 688472830525
- Country of Origin United States
- Category Pressure Gauges
Description
2 1/2" DIAL, LIQUID FILLED, 1/4" NPT BOTTOM, 0-60 PSI WHERE VIBRATION, CORROSION AND PULSATING CONDITIONS EXIST , THE WEISS LINE OF STAINLESS STEEL CASED LIQUID FILLED PRESSURE GAUGES ARE DESIGNED TO MEET THE MOST SEVERE APPLICATIONS. AVAILABLE IN 2 1/2" AND 4"T BRASS CONNECTION. 2 1/2" DIAL ANSI B40.1 GRADE B 4" DIAL ANSI B40.1 GRADE A.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- WINTERS Gas Test Gauge 0-30 psi/Kpa (PETG202)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.25 In WC (DM-2002-LCD)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-3000)
- WEISS INSTRUMENTS 2 1/2" dial, 30-250F, 1/2" NPT rear (HWBM25)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30PSI (TL20-030-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-300 PSI (LF251-300-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-300 PSI (4CTS-300-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- PRO 4 in Dial, 0/100 PSI & Bar, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-404E-01)
- Weiss Instruments Pressure Gauges