Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30" VAC
Mfr # LF251-VAC-4L
Zoro # G205261036
product price: $35.79
/ea
$35.79
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
- Brand Weiss Instruments
- MFR # LF251-VAC-4L
- Zoro # G205261036
- Country of Origin Italy
- Category Pressure Gauges
Description
where vibration, corrosion and pulsating conditions exist , the weiss line of stainless steel cased liquid filled pressure gauges are designed to meet the most severe applications. Available in 2 1/2" and 4"t brass connection. 2 1/2" dial ansi b40.1 grade b 4" dial ansi b40.1 grade a.
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
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- PIC GAUGES Air Gauge, 1-1/2", 0/200psi, 1/8"Back Mount (102D-158G)
- DWYER INSTRUMENTS Differental Guuge Minnie (2-5002)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Hr WLcd (MSX-W13-IN-LCD)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI (LF251-060-4L)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30PSI (TL20-030-4L)
- WEISS INSTRUMENTS Weiss Instruments 2 1/2" dial, 1/4" NPT bottom, 0-300 PSI (TL25-300-4L)
- WEISS INSTRUMENTS SOLAR METRIX 1/4IN 0-200PSI DIGITAL PRESSURE GAUGE (DUGY2-0200-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-160 PSI (4CTS-160-4L)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 inH2O vac, 1/4 NPT Male Bottom Conn (25-200-60-inH2O-vac)
- Weiss Instruments Pressure Gauges