Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-200 PSI
Mfr # LF251-200-4L
Zoro # G702593067
product price: $53.79
/ea
$53.79
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
- Brand Weiss Instruments
- MFR # LF251-200-4L
- Zoro # G702593067
- UPC # 688472830556
- Country of Origin United States
- Category Pressure Gauges
Description
2 1/2" DIAL, LIQUID FILLED, 1/4" NPT BOTTOM, 0-200 PSI WHERE VIBRATION, CORROSION AND PULSATING CONDITIONS EXIST , THE WEISS LINE OF STAINLESS STEEL CASED LIQUID FILLED PRESSURE GAUGES ARE DESIGNED TO MEET THE MOST SEVERE APPLICATIONS. AVAILABLE IN 2 1/2" AND 4"T BRASS CONNECTION. 2 1/2" DIAL ANSI B40.1 GRADE B 4" DIAL ANSI B40.1 GRADE A.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- FESTO Pressure Gauge MA-40-10-G1/4-EN (MA-40-10-G1/4-EN)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L100#)
- HONEYWELL FILTERS, LENS, BRAUN, 40PK (HWLLF40US02)
- ECLIPSE ESD Wrist Strap, Adj, 10 ft L, Yellow/Black (900-022)
- WEISS INSTRUMENTS SOLAR METRIX 1/4IN 0-200PSI DIGITAL PRESSURE GAUGE (DUGY2-0200-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-300 PSI (4CTS-300-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-160 PSI (4CTS-160-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 60-260F, 0-75PSI (CTP40RSX)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM216LF)
- Weiss Instruments Pressure Gauges