Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-160 PSI
Mfr # LF251-160-4L
Zoro # G402593084
$65.89
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
- Brand Weiss Instruments
- MFR # LF251-160-4L
- Zoro # G402593084
- UPC # 20200000000
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Description
2 1/2" DIAL, LIQUID FILLED, 1/4" NPT BOTTOM, 0-160 PSI WHERE VIBRATION, CORROSION AND PULSATING CONDITIONS EXIST , THE WEISS LINE OF STAINLESS STEEL CASED LIQUID FILLED PRESSURE GAUGES ARE DESIGNED TO MEET THE MOST SEVERE APPLICATIONS. AVAILABLE IN 2 1/2" AND 4"T BRASS CONNECTION. 2 1/2" DIAL ANSI B40.1 GRADE B 4" DIAL ANSI B40.1 GRADE A.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- TRIPLETT Anemometer, 216 to 3,936fpm, 122 to 122F (AM250)
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 300 psi/kg/cm2, 1/4 NPT Back Conn (20-110-300-psi/kg/cm2)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30 PSI (LF251-030-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-200 PSI (4CTS-200-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 30-250F, 1/2" NPT rear (HWBM25)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-100 PSI (LF251-100-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-30 PSI (4CTS-030-4L)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402O)
- Weiss Instruments Pressure Gauges