Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-100 PSI
Mfr # LF251-100-4L
Zoro # G302592972
$56.59
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
- Brand Weiss Instruments
- MFR # LF251-100-4L
- Zoro # G302592972
- UPC # 688472830532
- Country of Origin United States
- Category Pressure Gauges
Description
2 1/2" DIAL, LIQUID FILLED, 1/4" NPT BOTTOM, 0-100 PSI WHERE VIBRATION, CORROSION AND PULSATING CONDITIONS EXIST , THE WEISS LINE OF STAINLESS STEEL CASED LIQUID FILLED PRESSURE GAUGES ARE DESIGNED TO MEET THE MOST SEVERE APPLICATIONS. AVAILABLE IN 2 1/2" AND 4"T BRASS CONNECTION. 2 1/2" DIAL ANSI B40.1 GRADE B 4" DIAL ANSI B40.1 GRADE A.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- BAKER INSTRUMENTS Glycerine, 16 oz., 473mL (B1000)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLW4)
- WEISS INSTRUMENTS Weiss Instruments 2 1/2" dial, 1/4" NPT bottom, 0-300 PSI (TL25-300-4L)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 60-260F, 0-75PSI (CTP40RSX)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30 PSI (LF251-030-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI (LF251-060-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-100PSI (TL20-100-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-30 PSI (4CTS-030-4L)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW4)
- Weiss Instruments Pressure Gauges