Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, 1/4" NPT bottom, 0-200 PSI
Mfr # TL25-200-4L
Zoro # G005261342
product price: $25.39
/ea
$25.39
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
- Brand Weiss Instruments
- MFR # TL25-200-4L
- Zoro # G005261342
- Country of Origin United States
- Category Pressure Gauges
Description
weiss tl gauges are intended for general service conditions, for pressure or vacuum on air, oil, water, gas or other mediums that do not attack brass. Tl gauges are furnished in drawn steel cases, finished in black. All dial sizes are 1/4" npt. All gauges conform with ansib40.1 accuracy grade b-2% mid scale.
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
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM216LF)
- AMPROBE Milli Ohm Meter, 0-2000 Ohms (MO-100)
- EXTECH Test Lead Kit (TL831)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- WEISS INSTRUMENTS 2 1/2" Boiler Gauge 1/4' NPT Rear 60-260F, 0-75PSI (CTP25R)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-200 PSI (LF251-200-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-200 PSI (4CTS-200-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-100PSI (TL20-100-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-60PSI (TL20-060-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-200PSI (TL20-200-4L)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- Weiss Instruments Pressure Gauges