Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, 1/4" NPT bottom, 0-160 PSI
Mfr # TL25-160-4L
Zoro # G605261360
Sold in multiples of 2 for $48.50
$48.50
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
- Brand Weiss Instruments
- MFR # TL25-160-4L
- Zoro # G605261360
- Country of Origin United States
- Category Pressure Gauges
Description
weiss tl gauges are intended for general service conditions, for pressure or vacuum on air, oil, water, gas or other mediums that do not attack brass. Tl gauges are furnished in drawn steel cases, finished in black. All dial sizes are 1/4" npt. All gauges conform with ansib40.1 accuracy grade b-2% mid scale.
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
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- DWYER INSTRUMENTS Handheld Digital Manometer 0-1000 Psi (475-7-FM)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) with NIST Calibration Certificate (TP-01-NIST)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 60-260F, 0-75PSI (CTP40RSX)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-160 PSI (4CTS-160-4L)
- WEISS INSTRUMENTS SOLAR METRIX 1/4IN 0-200PSI DIGITAL PRESSURE GAUGE (DUGY2-0200-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-300 PSI (LF251-300-4L)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- WEISS INSTRUMENTS 2 1/2" Boiler Gauge 1/4' NPT Rear 60-260F, 0-75PSI (CTP25R)
- PRECISION DIGITAL STRAIN GAUGE METER OTHER METER (PD691-3-15)
- Weiss Instruments Pressure Gauges