Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, 1/4" NPT bottom, 0-15 PSI Furnished in Drawn Steel case
Mfr # TL25-015-4L
Zoro # G805261429
product price: $25.85
/ea
Sold in multiples of 2 for $51.70
$51.70
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
- Brand Weiss Instruments
- MFR # TL25-015-4L
- Zoro # G805261429
- Country of Origin United States
- Category Pressure Gauges
Description
weiss tl gauges are intended for general service conditions, for pressure or vacuum on air, oil, water, gas or other mediums that do not attack brass. Tl gauges are furnished in drawn steel cases, finished in black. All dial sizes are 1/4" npt. All gauges conform with ansib40.1 accuracy grade b-2% mid scale.
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
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 010 In Wc (616D-3)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, Frt Flange (PRO-204L-254S)
- ROBINAIR Refrigerant Recovery Machine (RG3)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-200 PSI (4CTS-200-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30PSI (TL20-030-4L)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- WEISS INSTRUMENTS Weiss Instruments 2 1/2" dial, 1/4" NPT bottom, 0-300 PSI (TL25-300-4L)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-160 PSI (LF251-160-4L)
- WEISS INSTRUMENTS 2 1/2" dial, 30-250F, 1/2" NPT rear (HWBM25)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM135LF)
- Weiss Instruments Pressure Gauges