Shop All Pressure Gauges
Weiss Instruments
2 1/2" dial, 1/4" NPT bottom, 0-100 PSI
Mfr # TL25-100-4L
Zoro # G905261404
product price: $26.49
/ea
Sold in multiples of 2 for $52.98
$52.98
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
- Brand Weiss Instruments
- MFR # TL25-100-4L
- Zoro # G905261404
- Country of Origin United States
- Category Pressure Gauges
Description
weiss tl gauges are intended for general service conditions, for pressure or vacuum on air, oil, water, gas or other mediums that do not attack brass. Tl gauges are furnished in drawn steel cases, finished in black. All dial sizes are 1/4" npt. All gauges conform with ansib40.1 accuracy grade b-2% mid scale.
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
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242F27500#)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 10,000 PSI, Stainless Case, Lower Mount, 201L-402U (201L-402U)
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-107A)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-300 PSI (LF251-300-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-30 PSI (4CTS-030-4L)
- WEISS INSTRUMENTS Weiss Instruments 2 1/2" dial, 1/4" NPT bottom, 0-300 PSI (TL25-300-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-200 PSI (4CTS-200-4L)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-60PSI (TL20-060-4L)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-160 PSI (4CTS-160-4L)
- PIC GAUGES Gauge, 4", 0-6000psi, 1/4"LBM, SS, FrtFlang (PRO-314D-404S)
- Weiss Instruments Pressure Gauges