Shop All Animal Repellents & Traps
This Product is Discontinued
Weisers Natures Defense
Animal Repellent, Granules, 50 lb. (Discontinued)
Mfr # ND-10050C
Zoro # G2466335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Granules
- Weight 50 lb
- Used For Beavers, Chipmunks, Deer, Elk, Feral Cats, Gophers, Groundhogs, Mice, Porcupines, Possums, Prairie Dogs, Rabbits, Raccoons, Rats, Repelling Armadillos, Shrews, Skunks, Squirrels, Voles, Woodchucks
- Overall Height 15 in
- Standards Certified Organic Active Ingredients
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weisers Natures Defense
- MFR # ND-10050C
- Zoro # G2466335
- UPC # 899520001020
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Height | 15 in |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Depth | 12 in |
Details
Item | Animal Repellent |
Form | Granules |
Weight | 50 lb |
Used For | Beavers, Chipmunks, Deer, Elk, Feral Cats, Gophers, Groundhogs, Mice, Porcupines, Possums, Prairie Dogs, Rabbits, Raccoons, Rats, Repelling Armadillos, Shrews, Skunks, Squirrels, Voles, Woodchucks |
Standards | Certified Organic Active Ingredients |
Application Method | Shake in Areas to be Treated for Target Pests |
Coverage | 127,200 sq ft |
Material | (7) Active Organic Ingredients |
For Use On | Animals |
Product Type | Animal Repellent |
Description
Animal Repellent, Product Type Animal Repellent, Overall Height 15 in, Form Granules, Overall Width 12 in, Overall Depth 12 in, Standards Certified Organic Active Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.