Shop All Animal Repellents & Traps
This Product is Discontinued
Weisers Natures Defense
Animal Repellent, Granules, 2 lb. (Discontinued)
Mfr # ND-10012C
Zoro # G3494775
This Product is Discontinued
Key Features
- Form Granules
- Weight 22 oz
- Used For Animal Control
- Coverage 3500 sq ft
- For Use On Armadillo, Beaver, Chipmunk, Deer, Domestic and Feral Cats, Elk, Gopher, Groundhog, Mole, Mouse, Porcupine, Possum, Prairie Dog, Rabbit, Raccoon, Shrew, Skunk, Squirrel, Vole, Woodchuck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weisers Natures Defense
- MFR # ND-10012C
- Zoro # G3494775
- UPC # 899520001006
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Width | 3 in |
Overall Height | 7 in |
Overall Length | 3 in |
Overall Depth | 3 in |
Details
Item | Animal Repellent |
Form | Granules |
Weight | 22 oz |
Used For | Animal Control |
Coverage | 3500 sq ft |
For Use On | Armadillo, Beaver, Chipmunk, Deer, Domestic and Feral Cats, Elk, Gopher, Groundhog, Mole, Mouse, Porcupine, Possum, Prairie Dog, Rabbit, Raccoon, Shrew, Skunk, Squirrel, Vole, Woodchuck |
Material | (7) Active Organic Ingredients |
Standards | Certified Organic Active Ingredients |
Application Method | Shake in Areas to be Treated for Target Pests |
Product Type | Animal Repellent |
Description
Animal Repellent, Product Type Animal Repellent, Overall Height 7 in, Form Granules, Overall Width 3 in, Overall Depth 3 in, Standards Certified Organic Active Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.