Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-UM5507BRG Denice Signature Backpack by Mia K. - Burgundy
Mfr # MKF-UM5507BRG
Zoro # G903947881
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-UM5507BRG
- Zoro # G903947881
- UPC # 748926290098
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top around zipper closure
- Metal feet to upright position
- Semi Structured silhouette
- Interior features a spacious compartment with a wide wall zipper pocket and two slip in pockets
- Exterior features a spacious front bottom zipper pocket; ideal for keys, ids, etc
- Color: Burgundy
- Material: Made of high-quality vegan leather Fabric lining
- Short Flat Handle: 2 in.
- Adjustable Shoulder Strap Extend Size: 28 in.
- Dimension: 9.84 L x 11.8 H x 4.5 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Printer, Overall Length 8-13/32" (QL-800)
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 (BAU67830)
- TOPS Time Card for Acroprint/Simplex, PK500 (1257)
- SAX True Flow Gloss Glaze, Orange Squash, 1 Pint (S2142X)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- CAMCO LIBATC, TOTE BAG, RV DESIGN (53203)
- BETSY DRAKE Betsydrake TY139G 18 x 18 in. Red Fox Tote Bag - Large (TY139G)
- Weird Giraffe Games Shipping & Packing Bags