Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-PU7728BG Sarai 3 in 1 M Signature Crossbody; Wristlet; Belt Bag; Beige
Mfr # MKF-PU7728BG
Zoro # G303947382
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7728BG
- Zoro # G303947382
- UPC # 759740261126
- Country of Origin China
- Category Canvas Bags
Description
MKF Collection is Leading Fashion Company offering trendy eco-friendly signature handbags, crossbody, wristlets, and wallets that are versatile, distinctive, and practical for the modern women-on-the-go at affordable prices.
Features- Designed with luxurious gold tone embellishments and a Milan logo decorated with rhinestones
- Zip top closure
- Removable wristlet strap 7 in.
- Removable and adjustable shoulder strap, adjusts up to 16 in.
- Interior features a spacious compartment with zippered pocket and the other two interiors feature a spacious compartment in each Exterior features three zippered pockets
- Color: Beige
- Material: Made of high quality faux leather Fabric lining
- Measurements: 10" L x 6" H x 2.5" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- SAFCO Mobile Caddy, White (3286WH)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Black (GR-FG200-BK)
- BRADY Printer Kit (M211-KIT)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BK Kristal M Signature Tote Bag; Black (MKF-TLKC-UM5519BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- Weird Giraffe Games Canvas Bags