Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-MU6420RD Jeni Signature Crossbody Bag by Mia K. - Red
Mfr # MKF-MU6420RD
Zoro # G303947788
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-MU6420RD
- Zoro # G303947788
- UPC # 748926290241
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top zipper closure
- Interior features three spacious compartments with a wall zipper pocket
- Exterior features a front zipper pocket and a spacious magnetic snap pocket
- Color: Red
- Material: Made of high-quality vegan leather Fabric lining
- Adjustable Shoulder Strap Extend Size: 32 in.
- Dimension: 9.5 L x 8.7 H x 1 D in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Storage, 37" 50 gal. Wheeled Lockable To (CMST37025)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- DEBCO Debco NW5462 Non Woven Insulated Grocery Tote - Black - 12 Pack (NW5462)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- Weird Giraffe Games Canvas Bags