Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-MU6420BK Jeni Signature Crossbody Bag by Mia K. - Black
Mfr # MKF-MU6420BK
Zoro # G703947876
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-MU6420BK
- Zoro # G703947876
- UPC # 748926290210
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top zipper closure
- Interior features three spacious compartments with a wall zipper pocket
- Exterior features a front zipper pocket and a spacious magnetic snap pocket
- Color: Black
- Material: Made of high-quality vegan leather Fabric lining
- Adjustable Shoulder Strap Extend Size: 32 in.
- Dimension: 9.5 L x 8.7 H x 1 D in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- BETTER KITCHEN PRODUCTS Crystal Clear Recipe Card Covers, 4 x 6 Inch, 200PK (81020)
- ISM ENTERPRISES ISM C 3/4 Pneumatic Stick Stapler (2618-2321)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- U.S. SHELL Designer Shell Gift Bag (8462)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- Weird Giraffe Games Canvas Bags