Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-MU6420BG Jeni Signature Crossbody Bag by Mia K.- Beige
Mfr # MKF-MU6420BG
Zoro # G503947885
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-MU6420BG
- Zoro # G503947885
- UPC # 748926290203
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top zipper closure
- Interior features three spacious compartments with a wall zipper pocket
- Exterior features a front zipper pocket and a spacious magnetic snap pocket
- Color: Beige
- Material: Made of high-quality vegan leather Fabric lining
- Adjustable Shoulder Strap Extend Size: 32 in.
- Dimension: 9.5 L x 8.7 H x 1 D in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Slant Ring Heavy Duty Binder, Light Blue (AVE05501)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Black, PK12, 12PK (1147)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- ZORO SELECT 5-1/2" x 15" Door Knob Bags, 0.65 mil, Clear, PK 2000 (55NK53)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- U.S. SHELL Designer Shell Gift Bag (8462)
- Weird Giraffe Games Canvas Bags