Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-MU6419BK Drea Signature Backpack by Mia K - Black
Mfr # MKF-MU6419BK
Zoro # G303947627
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-MU6419BK
- Zoro # G303947627
- UPC # 748926290012
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top around zipper closure
- Metal feet to upright position
- Semi Structured silhouette
- Interior features a spacious compartment with a wide wall zipper pocket and two slip in pockets
- Exterior features a spacious front bottom zipper pocket; ideal for keys, ids, etc
- Color: Black
- Material: Made of high-quality vegan leather Fabric lining
- Short Flat Handle: 2 in.
- Adjustable Shoulder Strap Extend Size: 28 in.
- Dimension: 9.84 L x 11.8 H x 4.5 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", White, 500/Roll (DL613E)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Orange, PK12 (30006)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- SEALED AIR - FASFIL Packing Paper, Roll, 1400 ft. L, 15" W (101089687)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-TLKC-UM5519BR Kristal M Signature Tote Bag; Brown (MKF-TLKC-UM5519BR)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- Weird Giraffe Games Shipping & Packing Bags