Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-MU6419BG Drea Signature Backpack by Mia K - Beige
Mfr # MKF-MU6419BG
Zoro # G703947616
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-MU6419BG
- Zoro # G703947616
- UPC # 748926290005
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top around zipper closure
- Metal feet to upright position
- Semi Structured silhouette
- Interior features a spacious compartment with a wide wall zipper pocket and two slip in pockets
- Exterior features a spacious front bottom zipper pocket; ideal for keys, ids, etc
- Color: Beige
- Material: Made of high-quality vegan leather Fabric lining
- Short Flat Handle: 2 in.
- Adjustable Shoulder Strap Extend Size: 28 in.
- Dimension: 9.84 L x 11.8 H x 4.5 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT 2 Bolt Brackit, 3/4 Slot, PK50 (D00999)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- PICA Dry Special Water Jet Resistant Refill Leads Assorted- Blue, Green & White, 8PK (4040)
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- Weird Giraffe Games Shipping & Packing Bags