Weird Giraffe Games

MKF Collection MKF-MU6413RD Deni M Signature Backpack; Red


product price: $50.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MKF Collection is Leading Fashion Company offering trendy eco-friendly signature handbags, crossbody, wristlets, and wallets that are versatile, distinctive, and practical for the modern women-on-the-go at affordable prices.

Features
  • Designed with luxurious gold tone hardwareTop magnetic snap and zip closure
  • Metal feet to keep bag upright position
  • Slightly structured silhouette
  • Handle drop- 5.5 in.
  • Removable and adjustable shoulder strap- 50 in.
Pockets:
  • Interior features a spacious with a mid-centered zipper compartmentExterior features two roomy slip pocket on each side
Specifications
  • Color: Red
  • Material: Made of high-quality vegan leatherPartial Fabric Lining
  • Measurements: 10.75" L x 8.3" H x 5" D
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.