Shop All Accessories
Weird Giraffe Games
MKF Collection MKF-LKC-BM3370WH Danielle Milan M Signature Wallet Wristlet; White
Mfr # MKF-LKC-BM3370WH
Zoro # G403875882
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-LKC-BM3370WH
- Zoro # G403875882
- UPC # 759740308357
- Country of Origin China
- Category Accessories
Description
MKF Collection is Leading Fashion Company offering trendy eco-friendly signature handbags, crossbody, wristlets, and wallets that are versatile, distinctive, and practical for the modern women-on-the-go at affordable prices.
Features- Designed with luxurious gold tone hardware
- Double zip top closure
- Removable wristlet strap 7 in.
- Interior features 8 cards slots, 2 full size bill compartments and a zipper pocket to store coins or receipts
- Color: White
- Material: Made of high-quality vegan leather Fabric lining
- Measurements: 7.5" L x 4" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER Dielectric Fire Resistant Harness (FAP15507(D)-SK)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- MCR SAFETY Garments, Hi Vis Lime Elastic Suspenders (HVS18)
- SIGVARIS Sigvaris Access 972PMSW99 20-30 mmHg Closed Toe Pantyhose; Black; Medium-Short (972PMSW99)
- COVERT THREADS Covert Threads CT-3855-SD 13 - 15 ICE – Extreme Cold Territory Military Boot Sock in Sand (TGCT-3855-SD)
- CONDOR OUTDOOR PRODUCTS BUCKLE REPAIR KIT, BLACK (221067-002)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- WILLERT HOME PRODUCTS 6OZ Moth Packet (493.6T)
- TRUE TEMPER AMES-True Temper 34954248 2945000 Deluxe Weed Cutter with 30 in. Hardwood Handle (34954248)
- Weird Giraffe Games Accessories