Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-BM3383CH Fanny Signature Backpack by Mia K. - Chocolate
Mfr # MKF-BM3383CH
Zoro # G703947753
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-BM3383CH
- Zoro # G703947753
- UPC # 748926289955
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top around zipper closure
- Metal feet to upright
- Interior features a spacious compartment with a wide wall zipper pocket and two slip in pockets
- Exterior features a spacious front zipper pocket
- Color: Chocolate
- Material: Made of high-quality vegan leather Fabric lining
- Short Flat Handle: 3 in.
- Adjustable Shoulder Strap Extend Size: 36 in.
- Dimension: 12 L x 12.5 H x 5.5 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - Standard", 6" x 6", Red/Yellow/Black, 500/Roll (DL7530)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x8in, PK100 (MP-810CB1)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- Weird Giraffe Games Canvas Bags