Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black
Mfr # MKF-BM3383BK
Zoro # G203947710
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-BM3383BK
- Zoro # G203947710
- UPC # 748926289948
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top around zipper closure
- Metal feet to upright
- Interior features a spacious compartment with a wide wall zipper pocket and two slip in pockets
- Exterior features a spacious front zipper pocket
- Color: Black
- Material: Made of high-quality vegan leather Fabric lining
- Short Flat Handle: 3 in.
- Adjustable Shoulder Strap Extend Size: 36 in.
- Dimension: 12 L x 12.5 H x 5.5 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- ENCORE PACKAGING Wrapstik XL for PreStretch Film (EP-790-XL)
- SAKURA Solid Paint Marker Original BC, Fluorescent Pink Color Family (46593)
- ASP Manila Key Tags Pk (151)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- DAYTON BAG AND BURLAP Treated Burlap Sand Bags, Pack of 25 (19A990)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- Weird Giraffe Games Canvas Bags