Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-BM3335RD Denizli Milan M Signature Crossbody Bag; Red
Mfr # MKF-BM3335RD
Zoro # G803947493
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-BM3335RD
- Zoro # G803947493
- UPC # 768855567771
- Country of Origin China
- Category Canvas Bags
Description
MKF Collection is Leading Fashion Company offering trendy eco-friendly signature handbags, crossbody, wristlets, and wallets that are versatile, distinctive, and practical for the modern women-on-the-go at affordable prices.
Features- Designed with luxurious gold tone embellishments
- Tab-front design with rhinestones studded
- Milan logo Zip top and snap closure
- Removable/adjustable shoulder strap, extends to 48 in.
- Interior features two top zippered compartments; one has a zippered pocket the other has slip in pockets
- Color: Red
- Material: Made of high quality faux leather Fabric lining
- Measurements: 8.5" W x 9.5" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x11, Wt, PK5000 (3R02047)
- SAMSILL Vintage Hardback Zipper Portfolio, Vinyl, Dark Brown, 11 x 8 1/2 (70836)
- UNIVERSAL Easel, Display, Tabletop, Black (UNV43028)
- TAPECASE Tape, Heavy Duty, Clear, 4" x 54 ft. (TC-POLYWOVENC)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- Weird Giraffe Games Shipping & Packing Bags