Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-BM3335GRY Denizli Milan M Signature Crossbody Bag; Gray
Mfr # MKF-BM3335GRY
Zoro # G903947874
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-BM3335GRY
- Zoro # G903947874
- UPC # 748926238755
- Country of Origin China
- Category Canvas Bags
Description
MKF Collection is Leading Fashion Company offering trendy eco-friendly signature handbags, crossbody, wristlets, and wallets that are versatile, distinctive, and practical for the modern women-on-the-go at affordable prices.
Features- Designed with luxurious gold tone embellishments
- Tab-front design with rhinestones studded
- Milan logo Zip top and snap closure
- Removable/adjustable shoulder strap, extends to 48 in.
- Interior features two top zippered compartments; one has a zippered pocket the other has slip in pockets
- Color: Gray
- Material: Made of high quality faux leather Fabric lining
- Measurements: 8.5" W x 9.5" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- XEROX XEROX COMP WC 6655 CYAN (106R02744)
- A2Z SCILAB Castroviejo Micro Scissors 3.5" Curved, Fenestrated Flat Handle (A2Z-ZR538)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- Weird Giraffe Games Canvas Bags