Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-BM3330RD Monaco Milan M Signature Crossbody Wristlet; Red
Mfr # MKF-BM3330RD
Zoro # G103947513
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-BM3330RD
- Zoro # G103947513
- UPC # 768855572119
- Country of Origin China
- Category Canvas Bags
Description
MKF Collection is Leading Fashion Company offering trendy eco-friendly signature handbags, crossbody, wristlets, and wallets that are versatile, distinctive, and practical for the modern women-on-the-go at affordable prices.
Features- Designed with luxurious gold tone embellishments
- Tab-front design with studded
- Milan logo Zip top closure
- Wristlet strap 8 in.
- Removable/adjustable shoulder strap, adjusts up to 50 in.
- Interior features a spacious compartment with a zippered pocket and slip in pockets Exterior features back zippered pocket and two front zippered pockets
- Color: Red
- Material: Made of high quality faux leather Fabric lining
- Measurements: 8.5" W x 6" H x 1.5" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- AVERY Label, Inkjt, Shpng, 3.5X5,100PK (AVE8168)
- PARTNERS BRAND Anti-Static Air Foam Dispenser Packs, 1/8" x 12" x 175', Pink, 1/Each (FD1812AS)
- TRIMACO Builders Paper 35" x 166 ft., Pk20 (35166/20)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- Weird Giraffe Games Shipping & Packing Bags