Shop All Canvas Bags
Weird Giraffe Games
MKF Collection MKF-0229RD Angelina Crossbody Bag; Red
Mfr # MKF-0229RD
Zoro # G603947686
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-0229RD
- Zoro # G603947686
- UPC # 748926227704
- Country of Origin China
- Category Canvas Bags
Description
MKF Collection is Leading Fashion Company offering trendy eco-friendly signature handbags, crossbody, wristlets, and wallets that are versatile, distinctive, and practical for the modern women-on-the-go at affordable prices.
Features- Designed with luxurious gold tone embellishments
- Top zipper closure
- Soft pebble texture
- Decorative zipper tassel accent
- Side zipper to expand the size of the bag
- Adjustable and removable shoulder strap extends to 48 in.
- Interior features a spacious compartment with two slip pockets and a wall zipper pocket Exterior features two front zippers pockets and a deep zipper pocket
- Color: Red
- Material: Made of high-quality vegan leather Fabric lining
- Measurements: 8.5" W x 9" H x 1.8" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Mixed Carton", 2" x 3", Fluorescent Green, 500/Roll (DL1318)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (70210)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08855)
- AVERY Avery® Self-Adhesive Removable Multi-Use Labels, 5/8 x 7/8, White, 1000/Pack (5424)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- MIDWEST PACIFIC Drawstring Parts Bag, 8" L, Org, PK100 (MP-68FB-OR)
- SEATTLE SPORTS Seattle Sports 148108 Small Omni - Dry Bag - Blue (148108)
- Weird Giraffe Games Canvas Bags