Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-UM5503BK Grace Signature & Croc Embossed Tote Bag by Mia K. - Black
Mfr # MKF-UM5503BK
Zoro # G403947879
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-UM5503BK
- Zoro # G403947879
- UPC # 748926272094
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone embellishments
- Structured Silhouette
- Decorative M emblem
- Faux croc texture
- Pockets Interior features a spacious compartment with two slip in pockets
- Exterior features a wide spacious fron t zipper pocket
- Color: Black
- Material: Made of high - quality vegan leather
- Mesurement: 15.5" L x 10" H x 5.5" D
- Handle Drop Size: 7"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 14", Kraft, 20/Bundle (11A775)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- U.S. SHELL Designer Shell Gift Bag (8462)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- Weird Giraffe Games Canvas Bags