Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-UM5501BK Shonda Tote with Cosmetic Pouch & Wristlet by Mia K Black - 3 Piece
Mfr # MKF-UM5501BK
Zoro # G503947724
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-UM5501BK
- Zoro # G503947724
- UPC # 748926271998
- Country of Origin China
- Category Canvas Bags
Description
Features
- Designed with luxurious gold tone hardware
- Top zipper closure
- Decorative M emblem
- Metal feet to keep bag upright position
- Matching cosmetic pouch and wristlet
- Structured silhouette
- Pockets Interior features a spacious compartment with a wall zipper pocket and two slip in pockets
- Cosmetic pouch and wristlet both feature a spacious c ompartment
- 3 Piece
- Color: Black
- Material: Made of high - quality vegan leather fabric lining
- Handbag Mesurement: 15.5" L x 10.5" H x 5
- Handle Drop: 7.5"
- Pouch Mesurement: 11" L x 7.3" H x 3.5" D
- Wristlet Size: 7.5" L x 5.5"
- Wristlet handle size: 6.5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Size31, Nttn, PK1200 (24315)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/4 x 6", Kraft, 25/Bundle (55VH31)
- WESTCOTT Accessories, Dry Cleaning Pad (DCP-1)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46141)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- BETSY DRAKE Betsy Drake TY11517M 16 x 16 in. Fripp Island South Carolina Nautical Map Tote Bag - Medium (TY11517M)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X591NV Lilli Satchel Bag; Navy (MKF-X591NV)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- Weird Giraffe Games Shipping & Packing Bags