Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-TSKC-X416BK-PW Opal Lightweight Satchel Bag - Black Pewter
Mfr # MKF-TSKC-X416BK-PW
Zoro # G203947451
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-TSKC-X416BK-PW
- Zoro # G203947451
- UPC # 748926266376
- Country of Origin China
- Category Canvas Bags
Description
Features
- This designer bag is part of the MKF Collection by Mia K
- Designed with luxurious gold tone hardware zipper closure Decorative M keychain Supple soft pebble texture
- Lightweight slouchy silhouette Detachable clips on sides to extend the height of the bag Flat bottom
- Removable and adjustable shoulder strap
- Interior features a spacious compartment with two slip pockets and a wall zipper pocket Exterior features a front wide magnetic snap front pocket A Back zipper pocket
- Color: Black Pewter
- Collection: Opal
- Farrow Material: Made of high-quality vegan leatherFabric lining
- Dimension: 16"L x 9" Hx 5" D
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- CAMBRIDGE Notebook, Planner 20, Black (06064)
- SWINGLINE GBC VeloBind Reclosable Spines, Blue, PK25 (9741631)
- INNOVERA Desktop Calculator 15923, 12-Digit, LCD (IVR15923)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- VOLM Red Leno Baler Bag 30lb, PK 100 (BP180069C)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-X673COF-BG Candace Cross-body Bag; Coffee & Beige (MKF-X673COF-BG)
- TRAIL WORTHY Trail Worthy 290-SCTBK Shopping Cart Tote Bag; Black (290-SCTBK)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- Weird Giraffe Games Canvas Bags