Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-TLKC-N-17027TP Camille Two Tone Vegan Leather Hobo Bag by Mia K. Farrow - Taupe
Mfr # MKF-TLKC-N-17027TP
Zoro # G503947700
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-TLKC-N-17027TP
- Zoro # G503947700
- UPC # 748926267830
- Country of Origin China
- Category Canvas Bags
Description
Features
- Metal feet to keep purse upright
- Fabric lining
- Zip top closure.
- Interior features a spacious compartment with one zippered pocket and a slip in pocket
- Exterior features back zippered pocket
- Removable/adjustable shoulder strap up to 48in
- Designed with luxurious gold tone embellishments
- Made of high quality vegan leather
- Color: Taupe
- Material: Leather
- Handle Drop: 8 in.
- Dimension: 13.25 H x 14.5 W x 5 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- LEVITON Leviton 000-8681 Reducer Lamp Socket with Porcelain Material (000-8681)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- MEDPORT Medport 7229FF2586 Fit & Fresh Gaspee Lunch Bag; Stonewash (7229FF2586)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- U.S. SHELL Designer Shell Gift Bag (8462)
- Weird Giraffe Games Shipping & Packing Bags