Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7793NV Andrea Milan M Signature Crossbody Bag - Navy
Mfr # MKF-PU7793NV
Zoro # G903947430
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7793NV
- Zoro # G903947430
- UPC # 748926241663
- Country of Origin China
- Category Canvas Bags
Description
Features
- This product is part of the MKF Collection by Mia K
- Zip top closureTab-front design with studded Milan logoDesigned with luxurious gold tone embellishments
- Removable/shoulder strap, adjustable up to 48 in
- Interior features a spacious compartment with a zippered wall pocket and openpouch pocketExterior features two front zippered pockets and one back zippered pocket
- Color: Navy
- Collection: Andrea
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 7" W x 9" Hx 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVEKING The National Locksmith Guide Modern Safe Opening Book (SVK-MS-OPN-BOOK)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- SHARPIE Assorted Colors Permanent Marker Set, Ultra Fine Tip, 8 PK (1742025)
- REDIFORM Wirebound Call Log Book, 700 Forms (50-111)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- MIDWEST PACIFIC Drawstring Parts Bag, 8x5in, PK100 (MP-58CB1)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- Weird Giraffe Games Canvas Bags