Shop All Canvas Bags
Weird Giraffe Games
MKF Collection by Mia K. MKF-PU7793BK Andrea Milan M Signature Crossbody Bag - Black
Mfr # MKF-PU7793BK
Zoro # G203947505
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weird Giraffe Games
- MFR # MKF-PU7793BK
- Zoro # G203947505
- UPC # 759740278230
- Country of Origin China
- Category Canvas Bags
Description
Features
- This product is part of the MKF Collection by Mia K
- Zip top closureTab-front design with studded Milan logoDesigned with luxurious gold tone embellishments
- Removable/shoulder strap, adjustable up to 48 in
- Interior features a spacious compartment with a zippered wall pocket and openpouch pocketExterior features two front zippered pockets and one back zippered pocket
- Color: Black
- Collection: Andrea
- Farrow Material: Made of high quality faux leatherFabric lining
- Dimension: 7" W x 9" Hx 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Cross-Cut Shredder, Black (4350001)
- FELLOWES File Holder, Silver, Letter/Legal, 11 Comp (72012)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96875)
- DOWLING MAGNETS Magnetic Dry-Erase Lined + Blank Board, PK5 (735206)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BK Fanny Signature Backpack by Mia K. - Black (MKF-BM3383BK)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- ROCKLAND Rockland PTB419-OWL 19 x 10 x 11 in. Tote Bags - Owl (PTB419-OWL)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (MKF-BM3384NV)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (MKF-MU6345WH)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- Weird Giraffe Games Canvas Bags